References
Knipex:25 05 160 SB
Rubix:388A3332
EAN:4003773010869

Product details : KNIPEX 2505160SB CHAIN NOSE SIDE CUTTING PLIERS 160MM
Suitable for finer gripping and cutting work. Pointed, semicircular jaws. Serrated gripping surfaces. With blades for soft, medium-hard and hard wire. Cutting edges additionally induction hardened, hardness of the cutting edges about 61 HRC. Vanadiumelectric steel forged, hardened in oil.
Suitable for finer gripping and cutting work. Half-round, long, tapered jaws. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 61 HRC. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x110x18 mm |
|---|---|
| Nose shape | half-round |
| Length of noses | 50 mm |
| Length | 215 mm |
| Cutting capacity | 2.5 mm |
| Weight | 166 g |
Show UNSPSC/ECL@SS
£ 27.38 excl. VAT
/ Each
£ 32.86 incl. VAT
- Delivery usually within ( 14 ) days




