References
Knipex:20 02 140
Rubix:010105
EAN:4003773043386

Product details : KNIPEX 2002140 FLAT NOSE PLIERS 140MM
20 02 160 Flat Nose Pliers
flat, short, wide jaws. Suitable for gripping flat materials in easily accessible places. Knurled gripping surfaces.
Jaw thickness (joint) (T1): 9.5 mm Jaw length (L3): 30.0 mm Head width (W3): 17.0 mm
flat, short, wide jaws. Suitable for gripping flat materials in easily accessible places. Knurled gripping surfaces.
Flat, short, wide jaws. Knurled gripping surfaces. Special tool steel, forged, oil-hardened. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x54x48 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 28 mm |
| Length | 140 mm |
| Weight | 137 g |
Show UNSPSC/ECL@SS
£ 18.13 excl. VAT
/ Each
£ 21.76 incl. VAT
- Usually arrives within 14 working days





