KNIPEX 4841J11 CIRCLIP PLIERS 130MM


Circlips pliers Knipex

References
knipex:48 41 J11
rubix:388A3490
ean:4003773079576
brand logo
brand logo
Technical specifications
Nose shapeCurved
Nose diameter1.3 mm
Length130 mm
See all Specifications

Product details : KNIPEX 4841J11 CIRCLIP PLIERS 130MM


Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. With overexpansion guard (adjustable using end stop). Adjustment using hexagonal screw. Ideal for series production as excessive expansion of rings is effectively prevented. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x52x12 mm
Logistic Weight105 g
Nose shapeCurved
Nose diameter1.3 mm
Length130 mm
Weight105 g
Show UNSPSC/ECL@SS
£ 35.73 excl. VAT
/ Each
£ 42.88 incl. VAT
  • Usually arrives within 14 working days