KNIPEX 7121200SB COMPACT BOLT CUTTER COBOLT 200MM


Tongs Knipex

References
knipex:71 21 200 SB
rubix:388A3583
ean:4003773067054
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7121200SB COMPACT BOLT CUTTER COBOLT 200MM


With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)255x84x21 mm
Logistic Weight320 g
Length255 mm
Show UNSPSC/ECL@SS
£ 52.65 excl. VAT
/ Each
£ 63.18 incl. VAT
  • Usually arrives within 14 working days