Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongs
STAHLWILLE 66006180 SIDE CUTTERS SURE-GRIP HANDLES 180MM
STAHLWILLE 66006180 SIDE CUTTERS SURE-GRIP HANDLES 180MM
Side Cutter
References
stahlwille:
66006180
rubix:
4527352
ean:
4018754038404
Technical specifications
Cutting capacity
2
mm
Length
180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 66006180 SIDE CUTTERS SURE-GRIP HANDLES 180MM
Strengths
•DIN ISO 5749
Form B
Precision cutting edges for all wires incl. piano wire
Bevelled cutting edges induction hardened, approx. 63 HRC
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
55
x
180
mm
Logistic Weight
205
g
Cutting capacity
2
mm
Length
180
mm
Length of noses
32
mm
Weight
205
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.53
excl. VAT
/
Each
£
30.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9900220K12EAN CONCRETORS NIPPERS 220MM
KNIPEX 5000225 CARPENTERS PINCERS 225MM
STANLEY FMHT0-70814 FATMAX COMP ACTION PLIERS DIAGONAL
KNIPEX 5001225SB CARPENTERS PINCERS 225MM
KNIPEX 9900300SB CONCRETORS NIPPERS 300MM
KNIPEX 7102200TBK COMPACT BOLT CUTTER COBOLT TT 200MM
ROEBUCK HEAVY-DUTY END NIPPER, LENGTH 220MM 847761
KNIPEX 5001250SB CARPENTERS PINCERS 250MM
KNIPEX 9910300EAN HIGH LEV CONCRETORS NIPPERS 300MM
KNIPEX 9901300 CONCRETORS NIPPERS 300MM
KNIPEX 5000180SB CARPENTERS PINCERS 180MM
KNIPEX 7112200SB COMPACT BOLT CUTTER COBOLT 200MM
KNIPEX 9914300 HIGH LEV. CONCRETORS' NIPPERS 300MM
KNIPEX 9904250EAN CONCRETORS NIPPERS 250MM
KNIPEX 9911300 HIGH LEV. CONCRETORS' NIPPERS 300MM