References
Knipex:71 41 200 SB
Rubix:388A3595
EAN:4003773067061




Product details : KNIPEX 7141200SB COMPACT BOLT CUTTER COBOLT 200MM
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 255x84x21 mm |
|---|---|
| Logistic Weight | 335 g |
| Length | 255 mm |
Show UNSPSC/ECL@SS
£ 54.87 excl. VAT
/ Each
£ 65.84 incl. VAT
- Delivery usually within ( 14 ) days