References
Knipex:78 81 125 SB
Rubix:388A3692
EAN:4003773065104





Product details : KNIPEX 7881125SB ELECTRONIC-SUPER-KNIPS 125MM
Precision ground cutting edges with very small bevel suitable also for hard wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Special tool steel, burnished. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. Special tool steel, oil hardened in multiple stages
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x50x16 mm |
|---|---|
| Logistic Weight | 75 g |
| Length | 130 mm |
Show UNSPSC/ECL@SS
£ 24.66 excl. VAT
/ Each
£ 29.59 incl. VAT
- Delivery usually within ( 14 ) days