Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 9749271 POSITIONING AID MQS
KNIPEX 9749271 POSITIONING AID MQS
Crimping pliers Knipex
References
knipex:
97 49 27 1
rubix:
388A4075
ean:
4003773079842
Technical specifications
Length
80
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9749271 POSITIONING AID MQS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
50
x
18
mm
Logistic Weight
39
g
Length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.73
excl. VAT
/
Each
£
90.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 973905 SPARE DIE NON-INSUL OPEN PLUGS 97330X 4.8 + 6.3MM
KNIPEX 975001 PRESS PLIER W. CUTTING EDGES 155MM
KNIPEX 975265DGA FOUR PIERCE CRIMPING PLIER 250MM
KNIPEX 974974 CRIMPING DIES FOR UNSHIELDED MOLEX PLUGS
KNIPEX 974940 EXCHANGEABLE CRIMPING DIES
KNIPEX 975230 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 9749591 POSITIONING AID
KNIPEX 973913 SPARE DIE NON-INSUL. BUTT CON. 97330X
KNIPEX 975309 CRIMPING PLIERS F. CABLE LINKS 190MM
KNIPEX 975110SB CRIMPING PLIERS 190MM
KNIPEX 975220 CRIMP LEVER PLIERS 195MM
KNIPEX 9778180TBK CRIMPING PLIERS FOR END SLEEVES TT 180MM
KNIPEX 974909 EXCHANGEABLE CRIMPING DIES
KNIPEX 975314SB CRIMP PLIERS F CABLE LINKS 180MM
KNIPEX 974918 EXCHANGEABLE CRIMPING DIES