Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Floor cleaners
Vacuum cleaner
MAKITA DCL180Z 18V VACUUM CLEANER LXT
MAKITA DCL180Z 18V VACUUM CLEANER LXT
Vacuum cleaner Makita
References
makita:
DCL180Z
rubix:
80345382
ean:
0088381658539
Technical specifications
Power
30
W
Power supply
18
V
Tank
0.65
l
See all Specifications
Product details
Technical specifications
Product details : MAKITA DCL180Z 18V VACUUM CLEANER LXT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
999
x
114
x
152
mm
Logistic Weight
1200
g
Power
30
W
Power supply
18
V
Tank
0.65
l
Weight
1.2
kg
Vacuum
36
mbar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.00
excl. VAT
/
Each
£
74.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA VC002GLZ01 XGT BODY ONLY L-CLASS VACUUM CLEANER
NILFISK VACUUM 107413593
MAKITA DVC350Z 18V VACUUM CLEANER LXT
KARCHER 16335630 WVP 10 ADV WINDOWVAC WINDOW VACUUM CLEANER
MAKITA VC001GLZ XGT BODY ONLY L-CLASS VACUUM CLEANER
MAKITA VC3012M/2 DUST EXTRACTOR 240V 30L M
KARCHER 1.667-306.0 NT 70/2 ME CLASSIC
MAKITA DVC750LZ 18V VACUUM CLEANER BL LXT
NILFISK VACUUM CLEANER NILFISK-107409110
MAKITA VC010GZ XGT BODY ONLY UPRIGHT VACUUM CLEANER
NILFISK 4010100011 118 CFM 230V VACUUM CLEANER
MAKITA VC011GZ XGT BODY ONLY BACKPACK VACUUM CLEANER
MAKITA VC008GZ02 XGT BODY ONLY BACKPACK VACUUM CLEANER
MAKITA VC012GZ01 XGT BODY ONLY BACKPACK VACUUM CLEANER
NILFISK ATTIX 30 VACUUM 110V 107400417