Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Shoe for hand tools
MAKITA 193202-6 CORK RUBBER PLATE 9404
MAKITA 193202-6 CORK RUBBER PLATE 9404
Cork Pad
References
makita:
193202-6
rubix:
4531458
ean:
0088381157063
Technical specifications
Model
9404
Technical sheet / Technical file
Product details
Technical specifications
Product details : MAKITA 193202-6 CORK RUBBER PLATE 9404
Strengths
•Using the correct plate ensures good sanding and helps increase the life of abrasives
Applications
Belt Sanding
Technical specifications
Attributes
Model
9404
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.20
excl. VAT
/
Each
£
7.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA 193201-8 CARBON PLATE 9404
FUSION B16/835/2P 16W T5 2PIN 2D LAMP PACK OF 20
MAKITA 125157-7 ARM 6 ASSY 9032
DEWALT DE7030-XJ BRACKETS DE7030
MCG CXN325P415W25 CONNEXS 32A 3P+N+E 415V WALL SOCKET C/W (H)151 MM X
HAGER NCN332A MCB 32A 10KA TP TYPE C
BOSCH BACKING PADS 2608601052
FUSION EDF58/835 58W T8 5FT TRIPHOSPHOR TUBE 3500K PACK OF 25
KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB
FUSION EDF15/FK 15W T8 18IN BLACKLIGHT FLYKILLER TUBE PACK OF 25
MAKITA 193521-0 PAD BO4900/V
BOSCH 2603345002 NUTS FOR BACKING PADS
BOTT SAW HOLDER 14019003
MOELLER 216925 M22-DL-R SPRING-RETURN FLUSH ILLUMINATED
MCG CXN163P240W20 CONNEXS 16A 2P+E 240V WALL SOCKET C/W 20 (H)124 MM X