Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Shoe for hand tools
MAKITA 193201-8 CARBON PLATE 9404
MAKITA 193201-8 CARBON PLATE 9404
Shoe for hand tools Makita
References
makita:
193201-8
rubix:
4531457
ean:
0088381157056
Product details
Technical specifications
Product details : MAKITA 193201-8 CARBON PLATE 9404
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.58
excl. VAT
/
Each
£
10.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA 193202-6 CORK RUBBER PLATE 9404
BOSCH 9INGUARD FOR GRINDER 2605510280
MCG CXN163P110P CONNEXS 16A 2P+E 110V PLUG (L)124 MM X (DIA)51 MM X (H
FUSION EDF15/FK 15W T8 18IN BLACKLIGHT FLYKILLER TUBE PACK OF 25
MCG CXN164P415W20 CONNEXS 16A 3P+E 415V WALL SOCKET C/W 20 (H)125.5 MM
HAGER MTN140 MCB 40A SP TYPE B
MAKITA 196684-1 PAD 150 SOFT BO6040/30
OMRON Z-15GW2-B ROLLER LEVER LIMIT SWITCH
ALLENBRADL SWITCH 440P-CRPS11B
1.605.510.365 PROFESSIONAL PROTECTIVE ANGLE GRINDER GUARD
SIEMENS 3LD2064-0TB53 ESTOP SWITCH R/Y ROT 16A
BOSCH 2608601209 RUBBER BACKING PAD FOR GWS22-180 ANGLE GRINDER
FUSION ED70SONE/HO/I 70W ES ELLIPTICAL SON HIGH OUTPUT PACK OF 12
BOTT SPANNER UNIT 14017002
BOSCH 2608601721 X-LOCK BACKING PAD 115 MM HOOK AND LOOP