Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
MILWAUKEE 4933479583 M18 PACKOUT AREA LIGHT CHARGER 240V
MILWAUKEE 4933479583 M18 PACKOUT AREA LIGHT CHARGER 240V
Battery for portable electrical equipment Milwaukee
References
milwaukee:
4933479583
rubix:
395A6357
manufacturer :
4933479583
Product details
Technical specifications
Product details : MILWAUKEE 4933479583 M18 PACKOUT AREA LIGHT CHARGER 240V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
241.67
excl. VAT
/
Each
£
290.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932480165 M12 5.0AH REDLITHIUM-ION HIGH OUTPUT BATTERY
STEINEL 068257 18V/5.5AH REPLACEMENT BATTERY PACK FOR MH5 CORDLESS
MAKITA 197265-4 BATTERY BL1840B/DGA508/DTW285
ENERGIZER AA NIMH 2000MAH PK4 EXTREME-AA-PK4
SEALEY SPB160W POWER PACK 160W AC31200MAH CAPACITY - LITHIUM
MAKITA BL1021B 2AH 12V RECHARGEABLE BATTERY
MAKITA 197599-5 BATTERY BL1830B 18V LI-ION
MILWAUKEE 4933499230 M18 FUEL DUAL BATTERY BLOWER (2 X 8.0AH BATTERY C
MAKITA 632G12-3 BATTERY BL1830B BULK
ENERGIZER L91 P2 ULTIMATE LITHIUM LR6 AA CH BATTERY PK2
MAKITA 197615-3 3.0AH LI-ION BATTERY FOR DFL400FZ ANGLE SCREWDRIVER
MILWAUKEE 4932471069 M18 3.0AH REDLITHIUM-ION HIGH OUTPUT BATTERY
BATTERY CL3.BA1850 18V 5.0AH
MAKITA 193739-3 BATTERY 24V 3.1AH NIMH
MILWAUKEE 4932492651 M18 FORGE BATTERY 12.0 AH