Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
MILWAUKEE 4933472113 M18 PACKOUT RADIO-CHARGER WITH DAB+ & AM/FM UK BA
MILWAUKEE 4933472113 M18 PACKOUT RADIO-CHARGER WITH DAB+ & AM/FM UK BA
Battery for portable electrical equipment Milwaukee
References
milwaukee:
4933472113
rubix:
395A6353
manufacturer :
4933472113
Product details
Technical specifications
Product details : MILWAUKEE 4933472113 M18 PACKOUT RADIO-CHARGER WITH DAB+ & AM/FM UK BA
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
471.63
excl. VAT
/
Each
£
565.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCB549-XJ 15AH RECHARGEABLE BATTERY
MAKITA 197422-4 BATTERY BL1860B 18V LI-ION
DURACELL CR2 ULTRA PHOTO LITHIUM BATTERY PK 2
SEALEY SPB160W POWER PACK 160W AC31200MAH CAPACITY - LITHIUM
MAKITA 193930-3 BATTERY BH1233C 12V 3.3AH
INGERSOLL RAND BL2022 20V LITHIUM-ION BATTERY
BOSCH 1600A00DD7 BATTERY PACK PBA 18V 6.0AH
DEWALT DCB184-XJ 18V 5AH XR LI-ION BATTERY PACK
MAKITA 197280-8 BATTERY 5.0AH BL1850B
MILWAUKEE 4932451395 M12 6.0AH REDLITHIUM-ION BATTERY
DURACELL DL245 1PK FAIRFIELD
BOSCH BATTERY 18V 2607335688
MAKITA 4 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASE
MAKITA 198000-3 7.2V BATTERY
BOSCH 1600Z0003B 36V 2AH BATTERY