Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH 2608550610 12MM DIA DIAMOND DRILL BIT
BOSCH 2608550610 12MM DIA DIAMOND DRILL BIT
Diamond Drill Bit For Hard Ceramics
References
bosch:
2608550610
rubix:
2575698
manufacturer :
2 608 550 610
ean:
3165140495776
Technical specifications
Type
diamond wet drill bit
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608550610 12MM DIA DIAMOND DRILL BIT
Ideal for drilling clean, precise holes in hard tiles
Technical specifications
Attributes
Logistic Weight
90
g
Packaged dimensions (D x W x H)
100
x
48
x
45
mm
Package weight
69
g
Type
diamond wet drill bit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.17
excl. VAT
/
Each
£
45.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 251468-5 FLAT HEAD SCREW M6X22
GEDORE SOCKETSAFETYPIN KB 3075 6-12
13-24MM PIN KB3075
DEWALT EDGE STRIP DWS5029-XJ
MAKITA 216022-2 STEEL BALL 7.0 M3601/M8701
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 15-27
BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
GEDORE RETAINING PIN 3/4 KB 3275
BOSCH 2608550609 10MM DIA DIAMOND DRILL BIT
KNIPEX 945920002 SPARE ANVIL FOR 9455200
BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT
BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
BOSCH 2608584750 PILOT DRILL BIT COBALT
BOSCH 2608550607 7MM DIA DIAMOND DRILL BIT
GEDORE LOCKING PIN KB 3775