Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
MAKITA D-16368 SDS CHISEL ASSORTMENT
MAKITA D-16368 SDS CHISEL ASSORTMENT
Tool composition Makita
References
makita:
D-16368
rubix:
80037822
ean:
0088381187848
Technical specifications
Number of elements
5
Product details
Technical specifications
Product details : MAKITA D-16368 SDS CHISEL ASSORTMENT
Technical specifications
Attributes
Number of elements
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.46
excl. VAT
/
Each
£
48.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA B-36170 MAKITA 47PCS RACHET & BIT SET
MAKITA D-47139 ELECTRICIAN'S HOLESAW KIT 6PCS
FACOM MAINTENANCE SET CM.SG3A
KNIPEX 002119LBS KNIPEX L-BOXX PLUMBING 52 PARTS 357MM
ROEBUCK TB107PC-KIT TB107PC-KIT TOOL BAG WITH 107 PC TOOLKIT
ROEBUCK 6D3I-KIT 6 DRAWER CABINET WITH 3 FOAM INLAYS KIT
WERA 135928 K'FORM KOMPAKT M1 TOOL SET METAL 39PC
WERA 074738 7440/41 TORQUE SCREWDRIVER SET 0.3-3.0NM WITH BITS 26PC
EXPERT E034835 MIXED DRIVE 126 PIECE 1/4 IN & 3/8 IN SOCKET & TOOL SET
MILWAUKEE 4933493245 M18 FUEL ONE-KEY TWIN PACK M18ONEPD3 M18ONEID3M12
FACOM SERVICING SET CM.EM41A
ROTACRAFT RC9400 400 PCE ACCESSORY SET & CASE
ROEBUCK 7D6I-KIT 7D6I-KIT 7 DRAWER CABINET WITH 6 FOAM INLAYS KIT
STAHLWILLE 97830820 1120 TCS WORKSHOP SET VW/AUDI (BASIC)
WERA 051045 K'FORM KOMPAKT ZYKLOP 1/4 DRIVE 26PC