MAKITA B-36170 MAKITA 47PCS RACHET & BIT SET


Screw-bolting set, 47-pieces with screwdriver bit holder

References
makita:B-36170
rubix:2583903
ean:0088381433549
brand logo
brand logo
Technical specifications
Number of elements47

Product details : MAKITA B-36170 MAKITA 47PCS RACHET & BIT SET


Qty: 1;

Strengths

38 Screwdriver bits: 2 x PH1, 2 x PH2, 2 x PH3, 2 x PZ1, 2 x PZ2, 2 x PZ3, 2 x T10, 2 x T15, 2 x T20, 2 x T25, 2 x T30, 1 x T40, 2 x Flat 4.5 mm, 2 x Flat 5.5 mm, 2 x Flat 6.5 mm, 1 x Hex 2 mm, 1 x Hex 2.5 mm, 1 x Hex 3 mm, 2 x Hex 4 mm, 2 x Hex 5 mm, 2 x Hex 6 mm.

7 socket bits: 1 x 5 mm, 1 x 6 mm, 1 x 7 mm, 1 x 8 mm, 1 x 9 mm, 1 x 10 mm, 1 x 11 mm.

1 ¼"magnetic bit holder.

1 ratchet screwdriver.

Technical specifications


Attributes
Number of elements47
Show UNSPSC/ECL@SS
£ 41.82 excl. VAT
/ Each
£ 50.18 incl. VAT
  • Usually arrives within 14 working days