Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ABRASIVE FILE BELT ALOX 13 X 455MM P40 PK25
ABRASIVE FILE BELT ALOX 13 X 455MM P40 PK25
Kingsport Abrasive File Belt
References
klingspor:
72895 PK 25
rubix:
2584545
Technical specifications
Length
455
mm
Width
13
mm
Grain
40
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : ABRASIVE FILE BELT ALOX 13 X 455MM P40 PK25
Universal type for working on radiuses and contours with belt files in all areas of metalworking.
Strengths
Aluminium Oxide File belt
Flexible backing
Applications
Universal applications
Technical specifications
Attributes
Length
455
mm
Width
13
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.71
excl. VAT
/
Each
£
23.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 702994 SPIRAL BAND 947D ECM 947D P0060 BLT 25X25MM
3M 65248 SCOTCHBRITE SC-BS 6 MM X 610 MM A MED RED
ROEBUCK GS8020080 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 80 GRADE
NORTON 63642545873 LINISHING BELTS P60 R230 36 X 4
NORTON 66261029755 R929 FILE BELT SANDER 20 X 520 P60
ROEBUCK 886458 CERAMIC FILE BELT 20 X 520 MM G60
ROEBUCK 886444 ZIRCONIUM FILE BELT 15 X 475 MM G80
NORTON 66261023883 NARROW BELTS SG R929 50X1600MM P120
ROEBUCK GS6020060 ABRASIVE FLAP WHEEL 60 X 20 X 6 MM 60 GRADE
ROEBUCK 313406 ALUMINIUM OXIDE ROLLS G120 25MM X 50M
ROEBUCK GFAZ100080 280300 FLAP DISC ZIRCONIUM 100 X 16MM G80
ROEBUCK CD6109 ALUMINIUM OXIDE ADHESIVE DISC 150MM P240 PACK OF 100
ROEBUCK C824230280150 GLASS PAPER SHEETS GRADE P150 PACK OF 100
3M 10536 CUBITRON II BELT 784F 80+ 100 X 289 MM
NORTON 66254422507 RAZORSTAR SANDING BELT 50 X 4000MM 36G YELLOW