MIRKA 5424105018 ABRANET 150 MM GRIP P180 PACK 50


Abrasive disc Mirka

References
mirka:5424105018
rubix:1201904
ean:6416868662719
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain80

Product details : MIRKA 5424105018 ABRANET 150 MM GRIP P180 PACK 50


• Healthier working environment – Dust-free sanding• Saves time – No dust, reduces clean up time
• Saves money – Net sanding products virtually eliminate clogging and, therefore, last longer than traditional paper products
• Practical – No need for covering material or equipment to protect them from dust
• Easy to use – The hook and loop system means the net sanding product attaches easily to your sanding tool
• Quality finish – The unique net construction characteristics create a finer scratch pattern resulting in a better surface finish
Also available in other grit sizes, 77mm and 125mm discs, various sheet sizes and rolls formats
Please ask your local branch for more information

Technical specifications


Attributes
Diameter150 mm
Grain80
Show UNSPSC/ECL@SS
£ 53.74 excl. VAT
/ Each
£ 64.49 incl. VAT
  • In stock: Next day delivery