Thin section bearing NTN
Inner diameter | 105 mm |
---|---|
Outer diameter | 130 mm |
Width | 13 mm |
Inner diameter | 105 mm |
---|---|
Outer diameter | 130 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6800 |
Cage | Steel |
Basic static load, radial - C0r | 22000 N |
Basic dynamic load, radial - Cr | 22000 N |
Usually arrives within 14 working days