Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 9906011149 RINGLOCK WH BR D50X10 NOVIL NH-S 120 0
OSBORN 9906011149 RINGLOCK WH BR D50X10 NOVIL NH-S 120 0
Circular abrasive brush Osborn
References
osborn:
9906-011.149
rubix:
206A9463
manufacturer :
9906011149
ean:
4013349305190
Product details
Technical specifications
Product details : OSBORN 9906011149 RINGLOCK WH BR D50X10 NOVIL NH-S 120 0
Technical specifications
Attributes
Logistics dimensions (L x W x H)
13
x
51
x
51
mm
Logistic Weight
15,94
g
Diameter
50
mm
Reaming diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.51
excl. VAT
/
Each
£
16.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 0008 613062 ZD00 CRIMPED CUP BRUSH 75 X M14 2008
OSBORN 0008-566061 WIRE WHEEL 200 X 20 32MM SHANK 0.3MM 566061
0402631131 WHEEL B. D115X 12 G M14 KN-STW 035 PRO
PFERD 43701217 CRIMPED WIRE BRUSH POS RBU 150X38MM AK 32-2 STEEL 0.30
ROEBUCK DC5 ROTARY CYLINDER HEAD BRUSH SPLAYED 2 INCH
OSBORN 1002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
NORTON 66254406160 BR001-EWHBNOSKW 115X11X14T23
OSBORN CRIMPED CUP BRUSH 150 X M14 X 2 0.3MM WIRE 0008-613066 ZD00
OSBORN WIRE CUP BRUSH 65MM X M14 2 0.35MM TK 608131
OSBORN 9902566361 WHEEL BRUSH CRIMPED WIRE S/S D200
OSBORN NOZZLE NYLON BRUSH 100 X 300
OSBORN 0002-544.161 STEEL WIRE WHEEL BRUSH D150X 16 B13 CR-STW 030 T32
ROEBUCK CB3756H UNIVERSAL CUP BRUSH 2.3/8 DIAMETER X 3.3/4 INCH FACE
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 5/8 INCH
ROEBUCK WF4006H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 4 X 5/8 X 1/2 I