Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK RF0400H WIRE BRUSH REFILL SCTN 4 DIAMETER X 1/2 INCH B
ROEBUCK RF0400H WIRE BRUSH REFILL SCTN 4 DIAMETER X 1/2 INCH B
Circular abrasive brush Unbranded
References
unbranded:
RF0400H
rubix:
253033
Product details
Technical specifications
Product details : ROEBUCK RF0400H WIRE BRUSH REFILL SCTN 4 DIAMETER X 1/2 INCH B
For mounting direct on the spindle between flange plates. Crimped 30swg steel wire.
Technical specifications
Attributes
Diameter
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.45
excl. VAT
/
Each
£
7.74
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
OSBORN 9902566362 WHEEL BRUSH CRIMPED WIRE S/S D200
ROEBUCK ER8010H-. WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 1/2 I
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
PFERD 43701245 CRIMPED WIRE BRUSH POS RBU 180X38MM AK 32-2 STEEL 0.30
OSBORN PRO-TK WH 115D 12F 0.50 SST M14 WIRE BRUSH (STAINLESS STEEL)
OSBORN 0002-632131 BA27 WIRE BRUSH 632131
OSBORN 2202631351 WHEEL BRUSH KNOTTED WIRE S/S D125
OSBORN 0002-544.161 STEEL WIRE WHEEL BRUSH D150X 16 B13 CR-STW 030 T32
ROEBUCK WF4006H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 4 X 5/8 X 1/2 I
NORTON 66254406160 BR001-EWHBNOSKW 115X11X14T23
OSBORN WIRE CUP BRUSH 60 X 6MM SHANK 0.3MM 600921
0402631131 WHEEL B. D115X 12 G M14 KN-STW 035 PRO
OSBORN 9902-515058 NYLON WHEEL BRUSH 250 X 20 X 20MM BORE/180G 515058
PFERD 43304002 KNOTTED WIRE BRUSH 178 X 13 X 22.2 MM INOX 0.50
ROEBUCK CB37W58 CUP BRUSH 3.1/2 FACE 5/8 WHIT BOR