Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
NORTON 66254406160 BR001-EWHBNOSKW 115X11X14T23
NORTON 66254406160 BR001-EWHBNOSKW 115X11X14T23
Brushes for Angle grinder - Industrial Brushes
References
norton:
66254406160
rubix:
255A2200
ean:
8711479449314
Technical specifications
Wire
steel
Brush diameter
115
mm
Use
angle grinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66254406160 BR001-EWHBNOSKW 115X11X14T23
Specially designed for brushing hard-to-reach places such as edges and corners. It is ideal for removing rust, corrosion, paint & primers.
Technical specifications
Attributes
Wire
steel
Brush diameter
115
mm
Use
angle grinder
Application
stripping
Speed
12500
rpm
Diameter
115
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.80
excl. VAT
/
Each
£
18.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK RF0304H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/4 INCH B
OSBORN MICROABRASIVE TUBE BRUSH 0.7MM X 1000G SIC 056400
OSBORN ROTARY WIRE WHEEL 75MM DIA X 10MM THICK X 6MM SHANK 600075
ROEBUCK CB3006H UNIVERSAL CUP BRUSH 1.3/4 DIAMETER X 3 INCH FACE
OSBORN 1402631151 WHEEL BRUSH KNOTTED WIRE STEEL D125
PFERD 43701105 CRIMPED WIRE BRUSH POS RBU 100 X 20 X 14 MM STEEL 0.30
OSBORN PRO-TK WH 115D 12F 0.50 SST M14 WIRE BRUSH (STAINLESS STEEL)
OSBORN NOVOFLEX BRUSH 25.4MM HOLE SIZE X 240G 9907077266
NORTON 66254406255 BRUSHES BENCH GRINDER INDUSTRIAL
OSBORN OSBORN-9902-515004 75MM ABRFILL WB 320G
OSBORN 9902565562 BRASS WIRE WHEEL BRUSH PRO 200 X 33 X 0.3MM CSW T55
OSBORN 0002631151 WHEEL BRUSH KNOTTED WIRE STEEL D115
ROEBUCK DC54 EXPANDING HEAVY DUTY VALVE SEAT BRUSH
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6X1X5/8 INCH
OSBORN NOVOFLEX BRUSH 22MM HOLE SIZE X 240G 77264