Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 0002-503.143 0002-503143 ROTARY BRUSH D40X16 S6 CR-STW 020
OSBORN 0002-503.143 0002-503143 ROTARY BRUSH D40X16 S6 CR-STW 020
Circular brush on rod Osborn
References
osborn:
0002-503.143
rubix:
221A9871
manufacturer :
0002503143
ean:
4013349110046
Product details
Technical specifications
Product details : OSBORN 0002-503.143 0002-503143 ROTARY BRUSH D40X16 S6 CR-STW 020
Technical specifications
Attributes
Logistic Weight
53,5
g
Diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.34
excl. VAT
/
Each
£
14.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43104008 ROTARY WIRE BRUSH 50 X 15 X 6 MM CO 120 1.10
OSBORN 7003600821 CUP BRUSH CRIMPED WIRE STEEL D50
OSBORN 9906011454 WHEEL BRUSH WITH SHANK SIC WIRE D63
OSBORN 0008-600.321 60X15MMSHAFTCUPBRUSH 0008-600321
DREMEL BRUSH 538 26150538JA
3M 17189 75MM 6SFIN ROLOC DISC
PFERD 43105023 ROTARY WIRE BRUSH 80 X 4 X 6 MM INOX 0.20
PFERD 43105103 ROTARY WIRE BRUSH 80 X 10 X 6 MM INOX 0.20
PFERD RBG 7012/6 ST 0,35 SG 43107011 RBG7012/MOUNTED BRUSH
OSBORN 0002504341 WHEEL BRUSH CRIMPED WIRE S/S D50
KLINGSPOR 358367 ROTARY BRUSH 70X12X6MM POLYAMIDE SIC G120 BRS 600 P
PFERD 43106001 ROTARY WIRE BRUSH 80 X 15 X 6 MM STEEL 0.30
PFERD 43104003 ROTARY WIRE BRUSH 50 X 15 X 6 MM INOX 0.20
OSBORN 779-302 STAINLESS STEEL WIRE BRUSH 70 X 15MM 0002506342
PFERD 43102021 ROTARY WIRE BRUSH 30 X 9 X 6 MM STEEL 0.20