Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 7003600821 CUP BRUSH CRIMPED WIRE STEEL D50
OSBORN 7003600821 CUP BRUSH CRIMPED WIRE STEEL D50
Cup brushes, crimped wire
References
osborn:
S008-600.821
rubix:
387A5100
manufacturer :
7003600821
ean:
4013349590756
Technical specifications
Brush diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 7003600821 CUP BRUSH CRIMPED WIRE STEEL D50
Crimped cup brush, craftsman quality, for power drills.
Strengths
Flexible
Good price/performance ratio
Suitable for many DIY projects
Easy to fit thanks to the shaft
Applications
Paint stripping and rust removal from surfaces.
Technical specifications
Attributes
Logistic Weight
66,3
g
Brush diameter
50
mm
Diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.67
excl. VAT
/
Each
£
3.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 17196 COMBI WHEEL CB-ZS 100MMX45MMX6MM P60
OSBORN 7202611151 WHEEL BRUSH KNOTTED WIRE STEEL D75
OSBORN 7002503542 WHEEL BRUSH CRIMPED WIRE BRASS D40
OSBORN ROTARY WIRE BRUSH 60X12X6MM SHANK BRASS 15,000RPM
OSBORNUNIP 0002502342 30MM DIA 6MM SHAFT ST/ST WIRE WHEEL
OSBORN CIRCULAR BRUSH 50 X 17 X 6MM SHANK 0.3MM WIRE 504362
PFERD 43109001 ROTARY WIRE BRUSH 100 X 10 X 6 MM STEEL 0.30
KLINGSPOR 358359 ROTARY WIRE BRUSH 50 X 9 X 6 MM 0.3 SSTEEL BRS 600 W
OSBORN BRASS CIRCULAR BRUSH 0002-506542
3M 17189 75MM 6SFIN ROLOC DISC
PFERD 43106003 ROTARY WIRE BRUSH 80 X 15 X 6 MM INOX 0.30
OSBORN 779-302 STAINLESS STEEL WIRE BRUSH 70 X 15MM 0002506342
OSBORN 9906011454 WHEEL BRUSH WITH SHANK SIC WIRE D63
OSBORN CIRCULAR BRUSH 50 X 17 X 6MM SHANK 0.3MM WIRE 504162
OSBORN 7002503142 WHEEL BRUSH CRIMPED WIRE STEEL D40