Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 9906011454 WHEEL BRUSH WITH SHANK SIC WIRE D63
OSBORN 9906011454 WHEEL BRUSH WITH SHANK SIC WIRE D63
Wheel brushes with shank, abrasive filament
References
osborn:
9906-011.454
rubix:
387A5191
manufacturer :
9906011454
ean:
4013349305367
Technical specifications
Brush diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 9906011454 WHEEL BRUSH WITH SHANK SIC WIRE D63
Ringlock wheel brush, industrial quality, with abrasive silicone carbide trim for attaching to high-speed machines.
Strengths
Also suitable for non-ferrous metals and synthetics
The small diameter enables access to hard to reach areas
Applications
Deburring, edge rounding and surface finishing, can be used on a large number of materials.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
46
x
63
x
63
mm
Logistic Weight
38,1
g
Brush diameter
63
mm
Diameter
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.97
excl. VAT
/
Each
£
5.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 0008-600 531 ECO 100MM X 10MM ST/ST 0.20 WIRE
OSBORN GRITTYFLEX BRUSH WHEEL 6 X 75MM 0802-600991
PFERD 43107004 KNOTTED WIRE BRUSH RBG 70 X 6 X 6 MM INOX 0.50
KLINGSPOR 358367 ROTARY BRUSH 70X12X6MM POLYAMIDE SIC G120 BRS 600 P
OSBORN 0002-507.162 0002507162 ROTARY B. D80X19 S6 CR-STW 030 T20
OSBORN 0002-504.141 0002-504141 ROTARY BRUSH D50X10 S6 CR-STW 020
PFERD 43105008 ROTARY WIRE BRUSH 70 X 15 X 6 MM CO 120 1.10
OSBORN GRITTYFLEX BRUSH WHEEL 6 X 100MM 0802-600591
OSBORN 0002502141 ROTARY BRUSH D30X6 S6 CR-STW 020 36SWG 0.20MM
3M 17196 COMBI WHEEL CB-ZS 100MMX45MMX6MM P60
OSBORN 0002504341 WHEEL BRUSH CRIMPED WIRE S/S D50
OSBORN PLASTIC BONDED ORG SAFETY CIRC BRUSH 63MM DIAX6MM SHANK 911941
KLINGSPOR 358357 ROTARY WIRE BRUSH 30 X 9 X 6 MM 0.2 SSTEEL BRS 600 W
OSBORN 180G GRIT FLEX WHEEL 0182-600491
OSBORN 0002504163 ROTARY BRUSH D50X23