Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 0008-600.321 60X15MMSHAFTCUPBRUSH 0008-600321
OSBORN 0008-600.321 60X15MMSHAFTCUPBRUSH 0008-600321
Circular brush on rod Osborn
References
osborn:
0008-600.321
rubix:
170A1925
manufacturer :
0008600321
ean:
4013349101631
Product details
Technical specifications
Product details : OSBORN 0008-600.321 60X15MMSHAFTCUPBRUSH 0008-600321
Technical specifications
Attributes
Logistics dimensions (L x W x H)
32
x
64
x
61
mm
Logistic Weight
48,66
g
Diameter
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.99
excl. VAT
/
Each
£
3.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43105008 ROTARY WIRE BRUSH 70 X 15 X 6 MM CO 120 1.10
KLINGSPOR 358321 KNOTTED WIRE WHEEL 75X12X6MM 0.5 SSTEEL BRS 600 Z
OSBORN STEEL KNOTTED WHEEL BRUSH 75 X 12 X 6MM WIRE 0.50MM
PFERD 43105023 ROTARY WIRE BRUSH 80 X 4 X 6 MM INOX 0.20
KLINGSPOR 358354 ROTARY WIRE BRUSH 50 X 9 X 6 MM 0.3 STEEL BRS 600 W
OSBORN 7002503542 WHEEL BRUSH CRIMPED WIRE BRASS D40
OSBORN 7008600832 CUP BRUSH CRIMPED WIRE S/S D50
KLINGSPOR 358367 ROTARY BRUSH 70X12X6MM POLYAMIDE SIC G120 BRS 600 P
OSBORN 0002502341 WHEEL BRUSH CRIMPED WIRE S/S D30
PFERD 43104011 ROTARY WIRE BRUSH 60 X 15 X 6 MM STEEL 0.20
PFERD 43106003 ROTARY WIRE BRUSH 80 X 15 X 6 MM INOX 0.30
OSBORN 0002504163 ROTARY BRUSH D50X23
PFERD 43104053 ROTARY WIRE BRUSH 70 X 4 X 6 MM INOX 0.20
OSBORN 7602504142 WHEEL BRUSH CRIMPED WIRE STEEL D50
KLINGSPOR 358369 ROTARY BRUSH 70X12X6MM POLYAMIDE SIC G320 BRS 600 P