Shank Mounted Wheel Brush
Brush diameter | 80 mm |
---|---|
Wire diameter | 0.2 mm |
Speed | 44 rpm |
Width | 4 mm |
Diameter | 80 mm |
Wire | INOX |
Use | Roughening;Deburring;Cleaning;Structuring (Matt Finishing, Brush Matting and Satin Finishing) |
Usually arrives within 14 working days