3M 17189 75MM 6SFIN ROLOC DISC


3M™ Roloc™ Combi Flap Brush

References
3m:17189
rubix:80028293
manufacturer :7000077910
ean:04046719750610
brand logo
brand logo
Technical specifications
Rod diameter6 mm
Brush diameter100 mm
See all Specifications

Product details : 3M 17189 75MM 6SFIN ROLOC DISC


Use 3M™ Roloc™ Combi Flap Brush for blending scratches on stainless steel and fine finishing aluminium before anodising.

Our discs can be used wet or dry in a range of applications, including blending scratches on stainless steel and fine finishing aluminium before anodising. They leave a burr-free finish.

They combine the cutting action of coated abrasives with the finishing action of Scotch-Brite™ non-woven abrasives.
3M™ Roloc™ Combi Flap Brush is a unique combination of aluminium oxide coated abrasives and Scotch-Brite™, designed to provide a wide range of finishes. Our brushes combine the cutting action of coated abrasives with the finishing action of Scotch-Brite™ non-woven abrasives.

Strengths

Discs leave a burr-free finish;A unique blend of aluminium oxide coated abrasives and Scotch-Brite™;Can be used in wet or dry applications;Combines cutting and finishing actions

Applications

Use for blending scratches on stainless steel and fine finishing aluminium before anodising

Technical specifications


Attributes
Package weight200 g
Rod diameter6 mm
Brush diameter100 mm
Grain180
Speed6000 rpm
Width45 mm
Diameter100 mm
45 mm
Show UNSPSC/ECL@SS
£ 24.29 excl. VAT
/ Each
£ 29.15 incl. VAT
  • Usually arrives within 14 working days