Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
OSBORN 0003-509141 10MM DIA.X 50MM STEEL CRIMP WIRE END BRUSH 0.20
OSBORN 0003-509141 10MM DIA.X 50MM STEEL CRIMP WIRE END BRUSH 0.20
End brush Osborn
References
osborn:
0003-509.141
rubix:
243A9505
manufacturer :
0003509141
ean:
4013349121837
Product details
Technical specifications
Product details : OSBORN 0003-509141 10MM DIA.X 50MM STEEL CRIMP WIRE END BRUSH 0.20
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
12
x
60
mm
Logistic Weight
21,23
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.17
excl. VAT
/
Each
£
12.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KLINGSPOR 358364 ROTARY BRUSH 50X9X6MM POLYAMIDE SIC G120 BRS 600 P
PFERD 43202001 CRIMPED END BRUSH 20 X 22 X 6 MM STEEL 0.50
KLINGSPOR 358345 KNOTTED END BRUSH 30 X 6 MM 0.35 SSTEEL BPS 600 Z
KLINGSPOR 358349 CRIMPED END BRUSH 30 X 6 MM 0.3 STEEL BPS 600 W
OSBORN 30MM30SWGFLATBRUSH 0008-509164
PFERD 43209002 KNOTTED WIRE END BRUSH 30 X 28 X 6 MM STEEL 0.50
PFERD 43202005 WIRE END BRUSH 20 X 22 X 6 MM STEEL 0.20
OSBORN 12MM30SWGFLATBRUSH 0008-509161
PFERD 43201001 CRIMPED END BRUSH 30 X 29 X 6 MM STEEL 0.50
KLINGSPOR 358362 ROTARY WIRE BRUSH 70X16X6MM 0.3 SSTEEL BRS 600 W
PFERD 43203004CRIMPED END BRUSH 15 X 16 X 6 MM SIC 180 0.90
KLINGSPOR 358336 KNOTTED END BRUSH 19 X 6 MM 0.35 SSTEEL BPS 600 Z
PFERD 43204001 CRIMPED END BRUSH 10 X 10 X 6 MM STEEL 0.35
PFERD 43202003CRIMPED END BRUSH 20 X 22 X 6 MM INOX 0.50
OSBORN 0003509169 END BRUSH CRIMPED WIRE STEEL D10