PFERD 43202005 WIRE END BRUSH 20 X 22 X 6 MM STEEL 0.20
SHANK MOUNTED END BRUSHESCRIMPED
See technical informationReferences
Pferd Tools:PBU 2022/6 ST 0,20
Rubix:237A9920
Manufacturer :43202005
EAN:4007220530900




Product details : PFERD 43202005 WIRE END BRUSH 20 X 22 X 6 MM STEEL 0.20
Recommended drive output minimum 300 watts Universally suitable for cleaning, rust removal, smoothing, descaling and removal of corrosion or paint. Particularly suitable for use on large, flat and easily accessible surfaces due to face down use with the entire brush face applied to the workpiece.
Brush Pbu 2020/6 St 0,20
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 20 mm |
| Rod diameter | 6 mm |
| Wire diameter | 0.2 mm |
| Max speed | 18000 rpm |
| Height of padding | 25 mm |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
- Usually arrives within 14 working days
