Brush/rod Eco Dia 30 x corrugated steel 0.30 (T=25)
Wire | Steel |
---|---|
Brush diameter | 30 mm |
Rod diameter | 6 mm |
Logistics dimensions (L x W x H) | 35x44x88 mm |
---|---|
Logistic Weight | 103,79 g |
Wire | Steel |
Brush diameter | 30 mm |
Rod diameter | 6 mm |
Use | Rust Removal, Paint Stripping, Smoothing, Edge Rounding, Deburring, Internal Finishing |
Wire diameter | 0.3 mm |
Max speed | 4500 rpm |
Length | 35 mm |
Usually arrives within 14 working days