Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
OSBORN 12MM30SWGFLATBRUSH 0008-509161
OSBORN 12MM30SWGFLATBRUSH 0008-509161
End brush Osborn
References
osborn:
0008-509.161
rubix:
167A3779
manufacturer :
0008509161
ean:
4013349101426
Product details
Technical specifications
Product details : OSBORN 12MM30SWGFLATBRUSH 0008-509161
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
16
x
67
mm
Logistic Weight
22,56
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.64
excl. VAT
/
Each
£
1.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 7002509343 END BRUSH CRIMPED WIRE S/S D25
OSBORN SAFETY END BRUSH 930902
PFERD 43216006 TAPERED WIRE END BRUSH 10 X 10 X 6 MM INOX 0.30
PFERD 43203001 CRIMPED END BRUSH 15 X 16 X 6 MM STEEL 0.35
KLINGSPOR 358347 CRIMPED END BRUSH 25 X 6 MM 0.3 STEEL BPS 600 W
OSBORN 0002509364 END BRUSH CRIMPED WIRE S/S D30
OSBORN 0003509361 10MM ST/ST END BRUSH 6MM SHANK CRIMPED WIRE
OSBORN 0002509162 END BRUSH CRIMPED WIRE STEEL D17
OSBORN 9906030316 RUFTUF END BRUSH D30 SHANK 6
OSBORN 0003509169 END BRUSH CRIMPED WIRE STEEL D10
OSBORN 10MM WIRE BRUSH 1224-509101
PFERD PBG 3030/6 ST 0,25 SG 43209011 936672 PBG3028/6 PENCIL BRUSH
PFERD 43218011 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM STEEL 0.20
PFERD 43203003 CRIMPED END BRUSH 15 X 16 X 6 MM INOX 0.35
OSBORN 0003-509141 10MM DIA.X 50MM STEEL CRIMP WIRE END BRUSH 0.20