KLINGSPOR 358349 CRIMPED END BRUSH 30 X 6 MM 0.3 STEEL BPS 600 W
End Brush
See technical informationSee documentsReferences
Klingspor:358349
Rubix:228A8864
EAN:4014855450770

Documents
Product details : KLINGSPOR 358349 CRIMPED END BRUSH 30 X 6 MM 0.3 STEEL BPS 600 W
For fine machining and removal of light burrs in pipes or bores - Well
suited for processing and cleaning moulds and die-cast parts - Very
soft and adaptable tool
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 30 mm |
| Rod diameter | 6 mm |
| Max speed | 18000 rpm |
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 4.56 excl. VAT
/ Each
£ 5.47 incl. VAT
- Usually arrives within 14 working days