PFERD 43204001 CRIMPED END BRUSH 10 X 10 X 6 MM STEEL 0.35
SHANK MOUNTED END BRUSHESCRIMPED
See technical informationReferences
Pferd Tools:PBU 1010/6 ST 0,35
Rubix:228A7580
Manufacturer :43204001
EAN:4007220153277




Product details : PFERD 43204001 CRIMPED END BRUSH 10 X 10 X 6 MM STEEL 0.35
Aggressive brush.
Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
Brush Pbu 1010/6 St 0,35
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 10 mm |
| Rod diameter | 6 mm |
| Wire diameter | 0.35 mm |
| Max speed | 20000 rpm |
| Height of padding | 20 mm |
| Length | 65 mm |
Show UNSPSC/ECL@SS
£ 4.45 excl. VAT
/ Each
£ 5.34 incl. VAT
- Usually arrives within 14 working days
