Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
RAACO 137942 HANDY BOXXSER 4 X 4 X 4
RAACO 137942 HANDY BOXXSER 4 X 4 X 4
Equipped storage module Raaco
References
raaco:
137942
rubix:
2515635
ean:
5733439137942
Technical specifications
Number of elements
4
See all Specifications
Product details
Technical specifications
Product details : RAACO 137942 HANDY BOXXSER 4 X 4 X 4
Technical specifications
Attributes
Logistics dimensions (L x W x H)
247
x
290
x
342
mm
Logistic Weight
3977
g
Package weight
4427
g
Number of elements
4
Height
247
mm
Width
342
mm
Depth
290
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.71
excl. VAT
/
Each
£
119.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 18 PIECE 3/8IN DR SOCKET RATCH&EXTENSION SET 8-24MM FOAM MODULE
GPC WCI03Z IBC STORAGE UNIT WITH DEEP SUMP BASE
FACOM MODM.SL2U 25 PIECE , 1/2 IN SOCKET SET
FACOM MODM.603F FOAM MODULE SAW TAPE MEASURE FILES
FACOM MODM.440-1 FOAM COMBINATION WRENCH
FACOM COMB WRENCH SET 5PC MODM.440-2
FACOM MOD.U306PB PULLER KIT 9 PCE
ROEBUCK SCREWDRIVER MODULE 880763
FACOM 3PC OPEN ENDED SPANNER MOD.44-2
FACOM MOD.467BJ12PB SET OF 12 467B IN FOAM MODULE
FACOM MODM.J161-36 3/8' SOCKET FOAM MOD 6PT MM J.161B 20PC
FACOM MODM.84TZSA MODM.84TZS FOAM MOD HANDLE KEYS
FACOM MOD.HLB MODULE OF 1/2IN SOCKETS 13 PIECES
ROEBUCK BI MATERIAL WATERPUMP PLIER, VICE GRIP MODULE 880751
FACOM SLS 5 PIECE 440 WRENCH SET 27 TO 34MM IN FOAM MODULE