Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM MOD.U306PB PULLER KIT 9 PCE
FACOM MOD.U306PB PULLER KIT 9 PCE
Equipped storage module Facom
References
facom:
MOD.U306PB
rubix:
263A4525
ean:
3148515887376
Technical specifications
Number of elements
7
See all Specifications
Product details
Technical specifications
Product details : FACOM MOD.U306PB PULLER KIT 9 PCE
Technical specifications
Attributes
Number of elements
7
Height
40
mm
Width
350
mm
Depth
435
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
495.51
excl. VAT
/
Each
£
594.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MOD.89TXA 7 PIECE P HEX KEY TORX SET T10-40 MOD
FACOM MODM.AT1 PROT SD FOAM MODULE 8PCE STD
ROEBUCK ASSORTED TOOL MODULE 880753
FACOM COMB WRENCH SET 5PC MODM.440-2
FACOM MOD.AT1PB SCREWDRIVER SET MOD.AT1PB
ROEBUCK SHADOW FOAM INLAY PLIERS AND BALL HAMMER A 540 X 410X30MM
ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE A 180X410X30MM
FACOM MOD.HLB MODULE OF 1/2IN SOCKETS 13 PIECES
STAHLWILLE TCS 40/456/52/78/19 97 PIECE SOCKET SET 96 83 20 95
ROEBUCK SHADOW FOAM INLAY 7 COMBINATION SPANNERS AF TYPEA 180X410X30MM
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE B 175X365X30MM
ROEBUCK SHADOW FOAM INLAY 6 VDE 1000V SCREWDRIVER TYPE B 175X365X30MM
FACOM 18 PIECE 3/8IN DR SOCKET RATCH&EXTENSION SET 8-24MM FOAM MODULE
ROEBUCK 890438 FOAM INLAYS PLIERS AND STRIKE HAMMER TYPE A 540 X 410 3
ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE A 180X410X30MM