Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FOOTPRINT 12IN 300MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
FOOTPRINT 12IN 300MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
Whiteley footprint pipe tongs 12 inch
References
william whiteley & sons:
BUPIP-305
rubix:
012207
Technical specifications
Opening
75
mm
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : FOOTPRINT 12IN 300MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
With fulcrum bolt adjustment.
Technical specifications
Attributes
Opening
75
mm
Length
300
mm
Wrench size
12
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.44
excl. VAT
/
Each
£
35.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK STILLSON PIPE WRENCH 450MM 18 INCH 733806
RIGID 18 STRAIGHT PIPE WRENCH
BAHCO 361-36 STILLSON PIPE WRENCH 36IN
ROEBUCK PIPE WRENCH S-TYPE, SIZE 1/2IN
FACOM PIPE WRENCH 134A.14
STAHLWILLE STILLSON 10 INCH 65580250
GEDORE 175 4 PIPE WRENCH
GEDORE WRENCH 12IN 152 12
FACOM PIPE WRENCH 133A.24
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 200MM
ROTHENBERGER ALUMINIUM PIPE WRENCH 24 INCH 7-0162
BAHCO 361-8 STILLSON PIPE WRENCH 8IN
GEDORE RED R27160009 10 INCH PIPE WRENCH
RIGID NO 2 STRAP WRENCH
ROEBUCK 887696 ALUMINIUM STILLSON PIPE WRENCH 600MM