SANDVIK R840-1380-50-A0A1220 SC DRILLS CORODRILL 5748782


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1380-50-A0A1220
rubix:318A8874
manufacturer :5748782
brand logo
brand logo
Technical specifications
Drilling diameter13.8 mm
Total length124 mm
Length of cut60.4 mm
See all Specifications

Product details : SANDVIK R840-1380-50-A0A1220 SC DRILLS CORODRILL 5748782


Technical specifications


Attributes
Drilling diameter13.8 mm
Total length124 mm
Length of cut60.4 mm
Tip angle140 °
Internal coolingyes
Show UNSPSC/ECL@SS
£ 298.00 excl. VAT
/ Each
£ 357.60 incl. VAT
  • Usually arrives within 14 working days