SANDVIK 880-D2200L25-03 INDEXABLE INSERT DRILL 5765595
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D2200L25-03
Rubix:258A1208
Manufacturer :5765595




Technical specifications
| Drilling diameter | 22 mm |
|---|---|
| Apparent length | 86.553 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2200L25-03 INDEXABLE INSERT DRILL 5765595
Technical specifications
Attributes
| Drilling diameter | 22 mm |
|---|---|
| Apparent length | 86.553 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3 mm |
| Tail length | 564.471 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 461.70 excl. VAT
/ Each
£ 554.04 incl. VAT
- Usually arrives within 14 working days