MITSUBCARB MVX5500X5F50 INDEXABLE DRILL 90037874
Insert drill bodies Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MVX5500X5F50
Rubix:276A8895


Technical specifications
| Drilling diameter | 55 mm |
|---|---|
| Apparent length | 282 mm |
| Tail diameter | 50 mm |
Product details : MITSUBCARB MVX5500X5F50 INDEXABLE DRILL 90037874
Technical specifications
Attributes
| Drilling diameter | 55 mm |
|---|---|
| Apparent length | 282 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 75 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 698.84 excl. VAT
/ Each
£ 838.61 incl. VAT
- Usually arrives within 14 working days