Tapered roller bearing Timken
Outer diameter | 200.025 mm |
---|---|
Width | 50.8 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 219,1512x219,1512x58,7756 mm |
---|---|
Package weight | 3495,8 g |
Outer diameter | 200.025 mm |
Width | 50.8 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days