Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93825-902A5 TAPERED ROLLER BEARING
Tapered roller bearing Timken 93825-902A5, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 127 mm
Tapered roller bearing Timken
References
timken:
93825-902A5
rubix:
397A5139
ean:
0053893391113
Technical specifications
Inner diameter
209.55
mm
Outer diameter
317.5
mm
Width
127
mm
Product details
Technical specifications
Product details : TIMKEN 93825-902A5 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
209.55
mm
Outer diameter
317.5
mm
Width
127
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,705.67
excl. VAT
/
Each
£
4,446.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM926749-90024, Outer diameter: 228.6 mm | Inner diameter: 127.792 mm | Width: 115.888 mm
Tapered roller bearing NTN 4T-64450, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 41.275 mm
Tapered roller bearing SKF 462/453 X/VB535, Outer diameter: 104.797 mm | Inner diameter: 57 mm | Width: 30.162 mm
Tapered roller bearing Timken 4335, Outer diameter: 90.488 mm | Width: 33.338 mm
Tapered roller bearing Timken 33215-90KB5, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 31 mm
Tapered roller bearing NTN 4T-368, Outer diameter: 67 mm | Inner diameter: 50.8 mm | Width: 22.225 mm
Tapered roller bearing Timken 81630-90111, Outer diameter: 244.602 mm | Inner diameter: 160.02 mm | Width: 107.95 mm
Tapered roller bearing Timken 799A, Inner diameter: 130.175 mm
Tapered roller bearing Timken 862
Tapered roller bearing Timken 395A-90053, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 52.388 mm
Tapered roller bearing Timken 32924-90KA2, Outer diameter: 165 mm | Inner diameter: 120 mm | Width: 23 mm
Tapered roller bearing Timken 36626
Tapered roller bearing Timken HM516410, Outer diameter: 133.35 mm | Width: 32.545 mm
Tapered roller bearing Timken 395S/394AS
Tapered roller bearing NTN 4T-JH307749, Outer diameter: 81 mm | Inner diameter: 55 mm | Width: 39 mm