Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 74851CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken 74851CD, Outer diameter: 215.9 mm
Tapered roller bearing Timken
References
timken:
74851CD
rubix:
133A0944
manufacturer :
100025820
ean:
0053893396330
Technical specifications
Outer diameter
215.9
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 74851CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
88,9
x
234,95
x
234,95
mm
Package weight
4144
g
Outer diameter
215.9
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,329.88
excl. VAT
/
Each
£
1,595.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-26878, Outer diameter: 59.5 mm | Inner diameter: 38.1 mm | Width: 25.4 mm
Tapered roller bearing Timken LM67010BCE-90011, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 6.375 mm
Tapered roller bearing SNR 33108.A, Outer diameter: 75 mm | Inner diameter: 40 mm | Width: 26 mm
Tapered roller bearing FAG 32313-A, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 39 mm
Tapered roller bearing NTN 4T-497/493, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-HM803146/HM803110, Outer diameter: 88.9 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered roller bearing Timken HM905843/HM905810, Outer diameter: 104.986 mm | Inner diameter: 44.988 mm | Width: 32.512 mm
Tapered roller bearing Timken M38545, Outer diameter: 66.68 mm | Inner diameter: 33.337 mm | Width: 20.64 mm
Tapered roller bearing Timken M246942, Outer diameter: 336.55 mm | Inner diameter: 231.775 mm | Width: 65.09 mm
Tapered roller bearing Timken 368/362B
Tapered roller bearing NSK HR32015XJ, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm
Tapered roller bearing NTN 4T-1220, Outer diameter: 57.15 mm | Inner diameter: 70 mm | Width: 17.462 mm
Tapered roller bearing FAG 32012-X-XL, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 17.5 mm
Tapered roller bearing NTN 4T-32205CR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.25 mm
Tapered roller bearing NTN 4T-55200C, Outer diameter: 85.5 mm | Inner diameter: 50.8 mm | Width: 26.909 mm