Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
TIMKEN 626 DEEP GROOVE BALL BEARING
Miniature ball bearing Timken 626, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing Timken
References
timken:
626
rubix:
396A1438
ean:
0053893772592
Technical specifications
Inner diameter
6
mm
Outer diameter
19
mm
Width
6
mm
Product details
Technical specifications
Product details : TIMKEN 626 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
6
mm
Outer diameter
19
mm
Width
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.67
excl. VAT
/
Each
£
2.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing SKF W 609-2Z, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing FAG R6-HLC, Outer diameter: 22.225 mm | Width: 7.142 mm | Inner diameter: 9.525 mm
Miniature ball bearing SKF W 608-2RS1, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing SKF 607-2Z/LHT23, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing Timken 626C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing FAG 696-HLC, Outer diameter: 15 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing SNR 608.EEC3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing PTN S628-2RS, Outer diameter: 24 mm | Width: 8 mm | Inner diameter: 8 mm
Miniature ball bearing NSK 687ZZ+6, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 7 mm
Miniature ball bearing SKF 607-2RSH, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing NTN 629X50ZZ/5K, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing PTN 692-2Z, Outer diameter: 6 mm | Width: 3 mm | Inner diameter: 2 mm
Miniature ball bearing Timken 629-2RS-C3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing Timken 627-2RS/C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Miniature ball bearing Timken 606-ZZ, Outer diameter: 17 mm | Width: 6 mm | Inner diameter: 6 mm