Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 30238UUTG TAPERED ROLLER BEARING
Tapered roller bearing NTN 30238UUTG, Outer diameter: 340 mm | Inner diameter: 190 mm | Width: 60 mm
Tapered roller bearing NTN
References
ntn:
30238UUTG
rubix:
394A7050
ean:
4547359918052
Technical specifications
Inner diameter
190
mm
Outer diameter
340
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 30238UUTG TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
190
mm
Outer diameter
340
mm
Width
60
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
970.38
excl. VAT
/
Each
£
1,164.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-LM29749, Outer diameter: 52 mm | Inner diameter: 38.1 mm | Width: 18.288 mm
Tapered roller bearing Timken 25521B, Inner diameter: 44.45 mm | Width: 25.4 mm
Tapered roller bearing Timken 41125/41286
Tapered roller bearing Timken 2580/2520
Tapered roller bearing NSK 33011J, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
Tapered roller bearing Timken 36920CD
Tapered roller bearing SNR 32018.A, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing Timken HM821547-90011, Outer diameter: 196.85 mm | Inner diameter: 99.979 mm | Width: 103.378 mm
Tapered roller bearing NTN 4T-2720, Outer diameter: 76.2 mm | Inner diameter: 69.6 mm | Width: 19.05 mm
Tapered roller bearing Timken HM926747-902B4, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 115.888 mm
Tapered roller bearing Timken JH211749-N0025, Outer diameter: 90.424 mm | Inner diameter: 65.024 mm | Width: 38.608 mm
Tapered roller bearing NTN 4T-67720, Outer diameter: 247.65 mm | Inner diameter: 25.4 mm | Width: 38.1 mm
Tapered roller bearing Timken 857, Inner diameter: 92.075 mm | Width: 57.531 mm
Tapered roller bearing Timken 8578-20024, Outer diameter: 278.892 mm | Inner diameter: 241.3 mm | Width: 52.388 mm
Tapered roller bearing Timken 48290-90145, Outer diameter: 182.626 mm | Inner diameter: 127 mm | Width: 79.502 mm