Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 30234U TAPERED ROLLER BEARING
Tapered roller bearing NTN 30234U, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 57 mm
Tapered roller bearing NTN
References
ntn:
30234U
rubix:
204A6589
ean:
4547359751758
Technical specifications
Inner diameter
170
mm
Outer diameter
310
mm
Width
57
mm
Product details
Technical specifications
Product details : NTN 30234U TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
170
mm
Outer diameter
310
mm
Width
57
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
983.58
excl. VAT
/
Each
£
1,180.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NSK 28580R/28521R
Tapered roller bearing Timken 938/932CD
Tapered roller bearing NTN 4T-59200, Outer diameter: 77.5 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-26882, Outer diameter: 59.5 mm | Inner diameter: 41.275 mm | Width: 25.4 mm
Tapered roller bearing NSK 33214J, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 41 mm
Tapered roller bearing Timken 53162/53375, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 30.958 mm
Tapered roller bearing NSK 32307J, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 31 mm
Tapered roller bearing Timken H913810-20024, Outer diameter: 146.05 mm | Inner diameter: 111.105 mm | Width: 25.4 mm
Tapered roller bearing FAG 32018-X-XL-P5, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 24 mm
Tapered roller bearing NTN 4T-LM102949, Outer diameter: 59.5 mm | Inner diameter: 45.242 mm | Width: 19.812 mm
Tapered roller bearing Timken 6559C, Inner diameter: 82.55 mm
Tapered roller bearing NTN 4T-32006X, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing Timken H 414245/H414210
Tapered roller bearing Timken 32304, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.25 mm
Tapered roller bearing Timken 72212C/72487, Outer diameter: 123.825 mm | Inner diameter: 53.975 mm | Width: 36.513 mm