Single Row Tapered Roller Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 32.5 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 32.5 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Reference speed | 3400 rpm |
Limit speed | 4000 rpm |
Total bearing width | 32.5 mm |
Basic static load, radial - C0r | 245000 N |
Basic dynamic load, radial - Cr | 240000 N |
In stock: Next day delivery