Angular contact ball bearing Timken 5310 WGC2, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Double-row angular contact ball bearing Fafnir
See technical informationReferences
Timken:5310 WGC2
Rubix:396A2951
EAN:0087796043923

Product details : TIMKEN 5310WG C2 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, internal clearance C2, maximum capacity, with relubrication groove, with snap ring
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, internal clearance C2, maximum capacity, with relubrication groove, with snap ring
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Bearing Clearance | c2 |
| Sealing | open |
| Series | 5300 |
| Material | steel |
| Cage | steel |
| Weight | 1.932 kg |
| Heat Stabilization | no heat stabilization - up to 120 °c |
| Angle | 30 ° |
| Precision | standard precision |
| Bore | cylindrical bore |
| Basic static load, radial - C0r | 97000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 219.60 excl. VAT
/ Each
£ 263.52 incl. VAT
- Delivery usually within ( 7 ) days
