NTN - Tapered Roller Bearing - 30244
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 20.75 mm |
Logistics dimensions (L x W x H) | 85x85x20,75 mm |
---|---|
Logistic Weight | 503 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 20.75 mm |
Bearing Clearance | CN |
Series | 30200 |
Material | Case-hardened Steel |
Cage | Steel |
Limit speed | 4400 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 78500 N |
Basic dynamic load, radial - Cr | 67500000 N |
Usually arrives within 14 working days