Tapered roller bearing Timken 395A-90053, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 52.388 mm

Tapered Roller Bearing Double Cup Assembly

See technical information

References

Timken:395A-90053
Rubix:397A5509
Manufacturer :100027201
EAN:0053893026985
brand logo

Technical specifications

Inner diameter66.675 mm
Outer diameter110 mm
Width52.388 mm
See all Specifications

Product details : TIMKEN 395A-90053 TAPERED ROLLER BEARING


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)52,388x110x110 mm
Logistic Weight1766 g
Packaged dimensions (D x W x H)123,9012x123,9012x62,0776 mm
Package weight1765,8 g
Inner diameter66.675 mm
Outer diameter110 mm
Width52.388 mm
Bearing Clearancecn
£ 302.01 excl. VAT
/ Each
£ 362.41 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories